text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Screwdrivers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Screwdrivers
Screwdrivers
P0063
P0063.003.150
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
PB Swiss Tools PB 190 Phillips Screwdriver PH3 150mm Blade Length Compact Slim Handle 270mm
Add to catalogue
Previous
Next
In stock
View price
excl. VAT
Article number
Blade length (mm)
Design
Straight
Screwing system
Phillips
Insulated
Yes
Size
3
Weight
151
Total length (mm)
270
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Blade length (mm)
150
Design
Straight
Screwing system
Phillips
Insulated
Yes
Size
3
Weight
151
Total length (mm)
270
Material handle
Plastic
Type of shaft
Round
Grip design
1-component
Blade diameter (mm)
8
Blade material
Chrome-vanadium molybdenum (CVM)
With anti-roll protection
Yes
Brand
Pb swiss tools
Weight per piece (g)
151
Commodity code
8205400000
Type
Phillips Screwdriver
Download as PDF
Print
Article numbers
Article number
P0063.003.150
EAN
7610733001583
UBB
417124402419
UNSPSC
27111701
Manufacturer article nr
PB 190.3-150
Download as PDF
Print
For this product there are no documents available to download
Products (24)
Blade length
Show all variants
Blade length
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
60.0
P0063.000.060
PB Swiss Tools PB 190 Phillips Screwdriver PH0 60mm Blade Length Compact Slim Handle 150mm
Go to product page
-
-
-
-
+
60.0
P0063.000.061
PB Swiss Tools PB 190 Phillips Screwdriver PH00 60mm Blade Length Compact Slim Handle 135mm
Go to product page
-
-
-
-
+
100.0
P0063.000.100
PB Swiss Tools PB 190 Phillips Screwdriver PH0 100mm Blade Length Compact Slim Handle 190mm
Go to product page
-
-
-
-
+
80.0
P0063.001.080
PB Swiss Tools PB 190 Phillips Screwdriver PH1 80mm Blade Length Compact Slim Handle 175mm
Go to product page
-
-
-
-
+
130.0
P0063.001.130
PB Swiss Tools PB 190 Phillips Screwdriver PH1 130mm Blade Length Compact Slim Handle 225mm
Go to product page
-
-
-
-
+
150.0
P0063.001.150
PB Swiss Tools PB 190 Phillips Screwdriver PH1 150mm Blade Length Compact Slim Handle 245mm
Go to product page
-
-
-
-
+
200.0
P0063.001.200
PB Swiss Tools PB 190 Phillips Screwdriver PH1 200mm Blade Length Compact Slim Handle 295mm
Go to product page
-
-
-
-
+
P0063.001.250
PB Swiss Tools PB 190 Phillips Screwdriver PH1 250mm Blade Length Compact Slim Handle 354mm
Go to product page
-
-
-
-
+
100.0
P0063.002.106
PB Swiss Tools PB 190 Phillips Screwdriver PH2 100mm Blade Length Compact Slim Handle 205mm
Go to product page
-
-
-
-
+
100.0
P0063.002.107
PB Swiss Tools Phillips Screwdriver PH2 100mm Blade Length Compact Slim Handle 205mm
Go to product page
-
-
-
-
+
Blade length
Please select
Stock
Net price
Sign up
Previous
60.0
PB Swiss Tools PB 190 Phillips Screwdriver PH0 60mm Blade Length Compact Slim Handle 150mm
Go to product page
-
-
60.0
PB Swiss Tools PB 190 Phillips Screwdriver PH00 60mm Blade Length Compact Slim Handle 135mm
Go to product page
-
-
100.0
PB Swiss Tools PB 190 Phillips Screwdriver PH0 100mm Blade Length Compact Slim Handle 190mm
Go to product page
-
-
80.0
PB Swiss Tools PB 190 Phillips Screwdriver PH1 80mm Blade Length Compact Slim Handle 175mm
Go to product page
-
-
130.0
PB Swiss Tools PB 190 Phillips Screwdriver PH1 130mm Blade Length Compact Slim Handle 225mm
Go to product page
-
-
150.0
PB Swiss Tools PB 190 Phillips Screwdriver PH1 150mm Blade Length Compact Slim Handle 245mm
Go to product page
-
-
200.0
PB Swiss Tools PB 190 Phillips Screwdriver PH1 200mm Blade Length Compact Slim Handle 295mm
Go to product page
-
-
PB Swiss Tools PB 190 Phillips Screwdriver PH1 250mm Blade Length Compact Slim Handle 354mm
Go to product page
-
-
100.0
PB Swiss Tools PB 190 Phillips Screwdriver PH2 100mm Blade Length Compact Slim Handle 205mm
Go to product page
-
-
100.0
PB Swiss Tools Phillips Screwdriver PH2 100mm Blade Length Compact Slim Handle 205mm
Go to product page
-
-
No results found for this filter.
«
1
(current)
2
3
»
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering