text.skipToContent text.skipToNavigation

PB Swiss Tools ESD Socket Spanner 5.5mm M3 90mm Blade Length Swiss Grip 190mm

Specifications

Design Handgrip
Wrench width (mm) 3
Total length (mm) 190
Blade length (mm) 90
Shape of blade Round
Magnetic Yes
Suitable for hexagonal bolts Yes
Material handle Plastic
With anti-roll protection Yes
Brand Pb swiss tools
Type ESD Socket Spanner

Article numbers

Article number P0580.005.090
EAN 7610733256136
UBB 500627758740
UNSPSC 27111701
Manufacturer article nr  PB 8200.5,5-90 ESD
Do not close this page. This message will disappear, when the page is fully loaded.