text.skipToContent text.skipToNavigation

PB Swiss Screwdriver sets PB 8222.GY


SwissGrip Screwdriver set with interchangeable blades, in a compact high-quality fabric roll-up case for slotted, Phillips- and Torx®-screws, wide selection of frequently used profiles Extended equipment for assembly and service work, for workshops, at home or on the road precise, dimensionally accurate points, optimal fit in the screws convex handle with soft surface, for a pleasant feeling in the hand and high torque transmission 14 professional quality tools in a very small space, including an awl and a voltage tester 110 – 250 V

Article number 3W692208
Insulated Yes
Packaging Carton (box)
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 5
Number of bits PH (crosshead) 2
Packed per 1

Specifications

Insulated Yes
Packaging Carton (box)
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 5
Number of bits PH (crosshead) 2
Number of bits Torx 6
Number of bits groove 5
Number of bits total 13
Grip design Other
With handgrip Yes
Brand Pb swiss tools

Description

SwissGrip Screwdriver set with interchangeable blades, in a compact high-quality fabric roll-up case for slotted, Phillips- and Torx®-screws, wide selection of frequently used profiles Extended equipment for assembly and service work, for workshops, at home or on the road precise, dimensionally accurate points, optimal fit in the screws convex handle with soft surface, for a pleasant feeling in the hand and high torque transmission 14 professional quality tools in a very small space, including an awl and a voltage tester 110 – 250 V

Article numbers

Article number 3W692208
EAN 7610733282685
UBB 500710172353
UNSPSC 27110000
Manufacturer article nr  PB 8222.GY
Do not close this page. This message will disappear, when the page is fully loaded.