text.skipToContent text.skipToNavigation

PB Swiss Safety Center Punch Octagon 710 Ø8mm 100mm


Article number P0239.080.001
Length 100
Material Other
Diameter tip (mm) 8
Shank shape Octagonal
Brand PB SWISS TOOLS
Packed per 10
Full Box only

Specifications

Length 100
Material Other
Diameter tip (mm) 8
Shank shape Octagonal
Brand PB SWISS TOOLS

Article numbers

Article number P0239.080.001
EAN 7610733004614
UBB 417193240187
UNSPSC 27111505
Manufacturer article nr  PB 710.1
Do not close this page. This message will disappear, when the page is fully loaded.