text.skipToContent text.skipToNavigation

PB Swiss Electronics screwdrivers PB 8129.1,2-40


Electronics screwdrivers with turnable head for Pentalobe®-screws precise, dimensionally accurate points, optimal fit in the screws two-component handle with soft casing, comfortable handling color-coded turnable head, for fine screwing and tuning work and quick profile recognition special alloy based on spring steel, exceptional elasticity together with high hardness laser inscribed with serial number, lifetime guarantee

Article number 6Z779892
Screwing system Other
Insulated Yes
Weight 9
Total length (mm) 133
Blade length (mm) 40
Packed per 10
Full Box only

Specifications

Screwing system Other
Insulated Yes
Weight 9
Total length (mm) 133
Blade length (mm) 40
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
With anti-roll protection Yes

Description

Electronics screwdrivers with turnable head for Pentalobe®-screws precise, dimensionally accurate points, optimal fit in the screws two-component handle with soft casing, comfortable handling color-coded turnable head, for fine screwing and tuning work and quick profile recognition special alloy based on spring steel, exceptional elasticity together with high hardness laser inscribed with serial number, lifetime guarantee

Article numbers

Article number 6Z779892
EAN 7610733269884
UBB 500710155937
UNSPSC 27110000
Manufacturer article nr  PB 8129.1,2-40
Do not close this page. This message will disappear, when the page is fully loaded.