text.skipToContent text.skipToNavigation

PB Swiss Electricians chisel PB Swiss 820.9

Article number P0279.009.300
Surface protection Chromated
Length (mm) 300
Chisel width (mm) 18
Blade shape Flat
Shank shape Octagonal
Brand Pb swiss tools

Specifications

Surface protection Chromated
Length (mm) 300
Chisel width (mm) 18
Blade shape Flat
Shank shape Octagonal
Brand Pb swiss tools

Article numbers

Article number P0279.009.300
EAN 7610733005918
UBB 417116540812
UNSPSC 27111901
Manufacturer article nr  PB 820.9
Do not close this page. This message will disappear, when the page is fully loaded.