text.skipToContent text.skipToNavigation

PB Swiss Electrician chisels PB 820.HG 5


Electrician’s flat chisel, with handle for general chiselling and demolition work with targeted breakage effect for removing protruding concrete or mortar residues sliding handle with soft surface, vibration protection and pleasant grip feeling non-slip surface, safe and precise working, comfortable to use special alloy based on spring steel, hard and tough for long service life laser inscribed with serial number, lifetime guarantee

Article number 8S338161
Length 250
Chisel width (mm) 10
Blade shape Flat
With hand protection Yes
Shaft width (mm) 8
Packed per 10
Full Box only

Specifications

Length 250
Chisel width (mm) 10
Blade shape Flat
With hand protection Yes
Shaft width (mm) 8
Shank shape Octagonal
Brand PB SWISS TOOLS
Model PB 820

Description

Electrician’s flat chisel, with handle for general chiselling and demolition work with targeted breakage effect for removing protruding concrete or mortar residues sliding handle with soft surface, vibration protection and pleasant grip feeling non-slip surface, safe and precise working, comfortable to use special alloy based on spring steel, hard and tough for long service life laser inscribed with serial number, lifetime guarantee

Article numbers

Article number 8S338161
EAN 7610733281541
UBB 500710179382
UNSPSC 27110000
Manufacturer article nr  PB 820.HG 5
Do not close this page. This message will disappear, when the page is fully loaded.