text.skipToContent text.skipToNavigation

PB Swiss Tools Cold Chisel Flat Oval Shank 28mm Blade Width Alloy Steel 300mm

Article number P0274.280.300
Length (mm) 300
Chisel width (mm) 30
Blade shape Flat
Shaft width (mm) 26
Shaft height (mm) 13
Shank shape Flat oval
Brand Pb swiss tools

Specifications

Length (mm) 300
Chisel width (mm) 30
Blade shape Flat
Shaft width (mm) 26
Shaft height (mm) 13
Shank shape Flat oval
Brand Pb swiss tools
Model PB 800
Type Cold Chisel

Article numbers

Article number P0274.280.300
EAN 7610733005680
UBB 417116500972
UNSPSC 27111901
Manufacturer article nr  PB 800.28-300
Do not close this page. This message will disappear, when the page is fully loaded.