text.skipToContent text.skipToNavigation

PB Swiss Blanks Allen 215.D 1,5mm


Interchangeable blades for hexagon socket screws, for handles PB 215 A, 7215 A, 8215 A, Torque and DigiTorque Attention: Size 1.5 is only suitable for torques up to 0.7 Nm

Article number P0085.000.001
Screwing system Internal hexagon
Wrench width (mm) 1.5
Total length (mm) 150
Packed per 1

Specifications

Screwing system Internal hexagon
Wrench width (mm) 1.5
Total length (mm) 150

Description

Interchangeable blades for hexagon socket screws, for handles PB 215 A, 7215 A, 8215 A, Torque and DigiTorque Attention: Size 1.5 is only suitable for torques up to 0.7 Nm

Article numbers

Article number P0085.000.001
EAN 7610733205288
UBB 500505730001
UNSPSC 27110000
Manufacturer article nr  PB 215.D 1,5
Do not close this page. This message will disappear, when the page is fully loaded.