text.skipToContent text.skipToNavigation

PB Swiss Blades with magnetic holder 225.M 80mm


Interchangeable blade with magnetic universal bit holder for PrecisionBits C6, for PB 225 A, PB 235 R, PB 256 R, PB 8225 R, PB 8325 A 3.2-16

Article number P0138.000.080
Screwing system Torq-set
Total length (mm) 80
Length 80
Connection size 1/4 inch
Magnetic Yes
Packed per 1

Specifications

Screwing system Torq-set
Total length (mm) 80
Length 80
Connection size 1/4 inch
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Socket holder No
Brand Pb swiss tools

Description

Interchangeable blade with magnetic universal bit holder for PrecisionBits C6, for PB 225 A, PB 235 R, PB 256 R, PB 8225 R, PB 8325 A 3.2-16

Article numbers

Article number P0138.000.080
EAN 7610733216581
UBB 500504129288
UNSPSC 27110000
Manufacturer article nr  PB 225.M-80
Do not close this page. This message will disappear, when the page is fully loaded.