text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

PB Swiss Bit E 6,3 (1/4") PB E6.100/6


Article number P0400.106.050
Screwing system Screw slot
Wrench width (mm) 10
Total length (mm) 50
Blade thickness (mm) 1.6
Connection size 1/4 inch
Brand Pb swiss tools
Packed per 10
Full Box only

Specifications

Screwing system Screw slot
Wrench width (mm) 10
Total length (mm) 50
Blade thickness (mm) 1.6
Connection size 1/4 inch
Brand Pb swiss tools

Article numbers

Article number P0400.106.050
EAN 7610733019151
UBB 241124953464
UNSPSC 31161507
Manufacturer article nr  PB E6.100/6
Do not close this page. This message will disappear, when the page is fully loaded.