text.skipToContent text.skipToNavigation

PB Swiss Bit C 6,3 (1/4") PB C6.210/6


Article number P0403.216.025
Screwing system Internal hexagon
Wrench width (mm) 6
Total length (mm) 25
Connection size 1/4 inch
Brand PB SWISS TOOLS
Packed per 1

Specifications

Screwing system Internal hexagon
Wrench width (mm) 6
Total length (mm) 25
Connection size 1/4 inch
Brand PB SWISS TOOLS

Article numbers

Article number P0403.216.025
EAN 7610733017959
UBB 417125854824
UNSPSC 31161507
Manufacturer article nr  PB C6.210/6
Do not close this page. This message will disappear, when the page is fully loaded.