text.skipToContent text.skipToNavigation

PB Swiss Bit C 6,3 (1/4") PB C6.192/3


Article number P0402.195.025
Screwing system Cross (X)
Size 3
Total length (mm) 25
Connection size 1/4 inch
Type of cross head Pozidriv PZ
Packed per 1

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 25
Connection size 1/4 inch
Type of cross head Pozidriv PZ

Article numbers

Article number P0402.195.025
EAN 7610733017904
UBB 241124954785
UNSPSC 31161507
Manufacturer article nr  PB C6.192/3
Do not close this page. This message will disappear, when the page is fully loaded.