text.skipToContent text.skipToNavigation

PB Swiss Bit C 6,3 (1/4") PB C6.100/5


Article number P0400.105.039
Screwing system Screw slot
Total length (mm) 39
Isolation protection 1000 V No
Blade width (mm) 8
Blade thickness (mm) 1.2
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 10
Full Box only

Specifications

Screwing system Screw slot
Total length (mm) 39
Isolation protection 1000 V No
Blade width (mm) 8
Blade thickness (mm) 1.2
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None

Article numbers

Article number P0400.105.039
EAN 7610733017720
UBB 241124953126
UNSPSC 31161507
Manufacturer article nr  PB C6.100/5
Do not close this page. This message will disappear, when the page is fully loaded.