text.skipToContent text.skipToNavigation

PB Swiss Allen head wrench PB 210.1,5


Article number P0150.015.001
Design Right-angled
Wrench width (mm) 1.5
Length long leg (mm) 60
With ball head No
Length short leg (mm) 14
Brand PB SWISS TOOLS
Model PB 210
Packed per 1

Specifications

Design Right-angled
Wrench width (mm) 1.5
Length long leg (mm) 60
With ball head No
Length short leg (mm) 14
Brand PB SWISS TOOLS
Model PB 210

Article numbers

Article number P0150.015.001
EAN 7610733002795
UBB 417120210410
UNSPSC 27111710
Manufacturer article nr  PB 210.1,5
Do not close this page. This message will disappear, when the page is fully loaded.