text.skipToContent text.skipToNavigation

PB SCREWDRIVER SWISSGRIP 7


Article number 2P557818
Design Straight
Insulated Yes
Weight 144
Total length (mm) 260
Blade length (mm) 150
Blade width (mm) 8
Blade thickness (mm) 1.2
Packed per 10
Full Box only

Specifications

Design Straight
Insulated Yes
Weight 144
Total length (mm) 260
Blade length (mm) 150
Blade width (mm) 8
Blade thickness (mm) 1.2
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes

Article numbers

Article number 2P557818
EAN 7610733286423
UNSPSC 27110000
Manufacturer article nr  PB 8102.DN 5-150
Do not close this page. This message will disappear, when the page is fully loaded.