text.skipToContent text.skipToNavigation

PB Swiss Synthetic Recoilless Hammer Fiber steel 303 Ø32mm


Article number P0202.000.003
Design Plastic hammer
Length 310
Material stick GRP (Glass fiber reinforced plastic)
Tip diameter/tip width (mm) 32
Non-rebound Yes
Weight total (g) 499
Material head Plastic
Packed per 1

Specifications

Design Plastic hammer
Length 310
Material stick GRP (Glass fiber reinforced plastic)
Tip diameter/tip width (mm) 32
Non-rebound Yes
Weight total (g) 499
Material head Plastic

Article numbers

Article number P0202.000.003
EAN 7610733017379
UBB 417112303389
UNSPSC 27111602
Manufacturer article nr  PB 303.3
Do not close this page. This message will disappear, when the page is fully loaded.