text.skipToContent text.skipToNavigation

PAVING BREAKER (32X160) TPB-60

Article number TPB-60TOK
Max. operation pressure (bar) 6.3
Max. single-blow energy (J) 125
Tool insertion Hexagon
Impacts (1/min) 1400
Tool insertion (mm) 32
Device side air inlet Other
Required air volume 1620

Specifications

Max. operation pressure (bar) 6.3
Max. single-blow energy (J) 125
Tool insertion Hexagon
Impacts (1/min) 1400
Tool insertion (mm) 32
Device side air inlet Other
Required air volume 1620

Article numbers

Article number TPB-60TOK
EAN 8717981127252
UBB 500619093676
UNSPSC 27111602
Manufacturer article nr  TPB-60
Do not close this page. This message will disappear, when the page is fully loaded.