text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Parat Tool cases X-ABS 535500171 Without content


2 wheels mounted on lower base Lifetime warranty for fasteners Lower toolboard with 14 pockets and 1 pocket 400mm Upper pallet with 25 holders and 1 pocket 400 mm Base tray, height 88 mm, can be subdivided by flexible inserts; tool panel as cover plate with 10 tool pouches Handle for pulling (retractable) Case without tools

Article number 8U350195
Colour Black
Width 490
Design Case
Height 200
Depth 400
Packed per 1

Specifications

Colour Black
Width 490
Design Case
Height 200
Depth 400
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 2
With foam No
With divider No
With telescopic handle No
Brand Parat

Description

2 wheels mounted on lower base Lifetime warranty for fasteners Lower toolboard with 14 pockets and 1 pocket 400mm Upper pallet with 25 holders and 1 pocket 400 mm Base tray, height 88 mm, can be subdivided by flexible inserts; tool panel as cover plate with 10 tool pouches Handle for pulling (retractable) Case without tools

Article numbers

Article number 8U350195
EAN 4006793001183
UBB 500686779751
UNSPSC 48102100
Manufacturer article nr  535.500.171
Do not close this page. This message will disappear, when the page is fully loaded.