text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) hardened, ground ASME ASME B18.8.2 Steel HRC 50 min. 1/8X2 Inch

Specifications

Length 2 Inch
A (nom.) 0.125
Brand Fabory
Material Steel
Material technical HRC 50 min.

Dimensions

A (max.) 0.1253
B (max.) 0.12
A (min.) 0.1251
C (max.) 0.041
R (min.) 0.016

Standards

ASME B18.8.2

Article numbers

Article number U39080.012.0200
EAN 8712423085947
UBB 500626260698
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.