text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) DIN 7 m6 Stainless steel A4

Article number
Brand FABORY
Material Stainless steel
Material technical A4
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.

Specifications

Brand FABORY
Material Stainless steel
Material technical A4
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.

Standards

DIN 7

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.