text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 30° Steel Zinc plated black passivated 5X10MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Packed per 1,000
Full Box only

Specifications

Diameter 5 mm
Length 10 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Forming thread for plastics

Dimensions

D (mm) 5
dk (max.) 8.8
k (max.) 3.4
L (mm) 10
No. cross recess 2

Article numbers

Article number 67571.050.010
EAN 8712423036512
UBB 500656828463
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.