text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8


Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 40 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 933

Article numbers

Article number CM79119056
UBB 402248920364
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.