text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8


Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 30 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 933

Article numbers

Article number CM75471647
UBB 402248921237
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.