text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8


Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 5
Full Box only

Specifications

Diameter M30
Length 240 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 931

Article numbers

Article number CM57811815
UBB 402248922309
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.