text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Zinc plated 8.8

Article number CM35142763
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M3
Length 8 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM35142763
UBB 402245472141
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.