text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8

Article number CM10716048
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M10
Length 40 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM10716048
UBB 402248920365
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.