text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 933 Steel Zinc plated 8.8

Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M10
Length 70 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 933

Article numbers

Article number CM09213362
UBB 402248922412
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.