text.skipToContent text.skipToNavigation

Horizontal clamp 1 x STC-HH70 + 1 x STC-SET-T20 BESSEY

Article number 9Y532046
Max. tensile force (N) 2500
Type Horizontal acting toggle clamp
Span (mm) 60 - 60

Specifications

Max. tensile force (N) 2500
Type Horizontal acting toggle clamp
Span (mm) 60 - 60

Description

For using on multifunction tables such as Festool MFT and Sortimo WorkMo with hole diameter of 20 mm and plate thickness of min. 19 mm to max. 25 mm

Article numbers

Article number 9Y532046
EAN 4008158040318
UBB 500682475487
UNSPSC 27110000
Manufacturer article nr  STC-HH70-T20
Do not close this page. This message will disappear, when the page is fully loaded.