text.skipToContent text.skipToNavigation

Mitre shears 3104 length 215 mm blade length 50 mm cutting thickness max. 15 mm ORIGINAL LÖWE


Polished chrome. Two stops at 45°. Max. cutting thickness 15 mm. Corrosion-protected blade with non-stick coating. Plastic handle covers

Article number 9V918217
Model Other
Length of blade (mm) 50
Length (mm) 215
Material handle Plastic
Packed per 1

Specifications

Model Other
Length of blade (mm) 50
Length (mm) 215
Material handle Plastic

Description

Polished chrome. Two stops at 45°. Max. cutting thickness 15 mm. Corrosion-protected blade with non-stick coating. Plastic handle covers

Article numbers

Article number 9V918217
EAN 4033119000216
UNSPSC 27111506
Manufacturer article nr  3.104 (4000814528)
Do not close this page. This message will disappear, when the page is fully loaded.