text.skipToContent text.skipToNavigation

Spray pipe with nozzle MESTO


Article number 9P972389
Length (mm) 500
Material Plastic
Suitable for foam No
Type 3654F
Packed per 1

Specifications

Length (mm) 500
Material Plastic
Suitable for foam No
Type 3654F

Article numbers

Article number 9P972389
EAN 4000903365332
UBB 500583889638
UNSPSC 27000000
Manufacturer article nr  4000818678
Do not close this page. This message will disappear, when the page is fully loaded.