text.skipToContent text.skipToNavigation

Turning tools DIN 4972 ISO2 16 x 16 mm right curved WILKE


Article number 9M694433
Width 16
Design Other
Height 16
Shape Corner turning tool
Total length (mm) 110
Cutting direction Right
Shape of chisel Curved
Packed per 1

Specifications

Width 16
Design Other
Height 16
Shape Corner turning tool
Total length (mm) 110
Cutting direction Right
Shape of chisel Curved

Article numbers

Article number 9M694433
EAN 4030456139487
UBB 500583931539
UNSPSC 27110000
Manufacturer article nr  124972R1616P253
Do not close this page. This message will disappear, when the page is fully loaded.