text.skipToContent text.skipToNavigation

Japanese spatula width 50 mm steel TRUFA


Article number 9G956174
Shape Taping knife
Flexible No
Total length (mm) 110
Spatula width (mm) 50
Cranked No
Low spark model No
Scraper type No
Packed per 1

Specifications

Shape Taping knife
Flexible No
Total length (mm) 110
Spatula width (mm) 50
Cranked No
Low spark model No
Scraper type No

Article numbers

Article number 9G956174
EAN 4025489000217
UBB 500583806061
UNSPSC 27112601
Manufacturer article nr  530-150
Do not close this page. This message will disappear, when the page is fully loaded.