text.skipToContent text.skipToNavigation

Mortar stirrer MK 120 mm 590 mm 15-25 kg M14 COLLOMIX


Article number 8W819429
Total length (mm) 590
Basket diameter (mm) 120
Amount of material that can be agitated (kg) 15 - 25
Model MK 120 M
Packed per 1

Specifications

Total length (mm) 590
Basket diameter (mm) 120
Amount of material that can be agitated (kg) 15 - 25
Model MK 120 M

Article numbers

Article number 8W819429
EAN 4011024417190
UBB 500583672562
UNSPSC 22101902
Manufacturer article nr  41719-000
Do not close this page. This message will disappear, when the page is fully loaded.