text.skipToContent text.skipToNavigation

Mitre shears LÖWE 3.101 length 215 mm blade length 50 mm ORIGINAL LÖWE


Polished chrome. Two stops at 45°. Cutting thickness max. 15 mm. Corrosion-protected blade with non-stick coating. Extremely robust

Article number 8Q953180
Model Other
Length of blade (mm) 50
Length (mm) 215
Packed per 1

Specifications

Model Other
Length of blade (mm) 50
Length (mm) 215

Description

Polished chrome. Two stops at 45°. Cutting thickness max. 15 mm. Corrosion-protected blade with non-stick coating. Extremely robust

Article numbers

Article number 8Q953180
EAN 4033119000209
UNSPSC 27111506
Manufacturer article nr  3.101 (4000814570)
Do not close this page. This message will disappear, when the page is fully loaded.