text.skipToContent text.skipToNavigation

Hot air gun HG 2620 E KF 2300 W 50-700 degC 150-500 l/min STEINEL


Article number 8Q320604
Width 91
Height 95
Frequency (Hz) 50 - 60
With temperature control Yes
Length 358
Temperature (°C) 50 - 700
Nominal power consumption (W) 2300
Packed per 1

Specifications

Width 91
Height 95
Frequency (Hz) 50 - 60
With temperature control Yes
Length 358
Temperature (°C) 50 - 700
Nominal power consumption (W) 2300
Machine weight (kg) 1.16
Air volume (l/min) 500
Air flow control Continuously variable
Supply voltage (V) 220 - 230
With temperature indication Yes
Type HG 2620 E

Article numbers

Article number 8Q320604
EAN 4007841351809
UBB 500583592125
UNSPSC 40101601
Manufacturer article nr  351809
Do not close this page. This message will disappear, when the page is fully loaded.