text.skipToContent text.skipToNavigation

Y.M46


Comprising: - Y.107: blind-nut riveter. - Selection of steel nuts M4 - M5 - M6, in popular sizes for joint thickness 0.3 to 3 mm (approx. 100 nuts). - Partitioned case with contents list and instructions: 360 x 300 x 60 mm. Weight: 2.500 kg.

Article number 8Q227687
Packaging Case
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Packed per 1

Specifications

Packaging Case
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 1
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Key features Comprising:- Y.107: blind-nut riveter.- Selection of steel nuts M4 - M5 - M6, in popular sizes for joint thickness 0.3 to 3 mm (approx. 100 nuts).- Partitioned case with contents list and instructions: 360 x 300 x 60 mm.Weight: 2.500 kg.

Description

Comprising: - Y.107: blind-nut riveter. - Selection of steel nuts M4 - M5 - M6, in popular sizes for joint thickness 0.3 to 3 mm (approx. 100 nuts). - Partitioned case with contents list and instructions: 360 x 300 x 60 mm. Weight: 2.500 kg.

Article numbers

Article number 8Q227687
EAN 3148510881607
UBB 500637271221
UNSPSC 31161703
Manufacturer article nr  Y.M46
Do not close this page. This message will disappear, when the page is fully loaded.