text.skipToContent text.skipToNavigation

Soap dispenser Stoko Vario Ultra® H330xW135xD135approx.mm 1 or 2 l white STOKO


Article number 8G398486
Width (mm) 135
Height (mm) 330
Depth (mm) 135
Surface protection Untreated
Reservoir volume (l) 2000
Contactless No
Mounting Wall
Packed per 1

Specifications

Width (mm) 135
Height (mm) 330
Depth (mm) 135
Surface protection Untreated
Reservoir volume (l) 2000
Contactless No
Mounting Wall
With mounting material Yes
Transparent No
Basic shape Other
Surface protection control unit Untreated
Type of soap Liquid soap
Material holder/housing Plastic
Battery power supply No
Profile Other
Concealed fastening No
With anti-theft security No
Design form Single
Material pump (control element) Other
Accent colour White
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour White
With exchangeable cover/rosette decor No
Surface treatment Untreated

Article numbers

Article number 8G398486
EAN 4016208276556
UBB 500583446694
UNSPSC 47130000
Manufacturer article nr  27655
Do not close this page. This message will disappear, when the page is fully loaded.