text.skipToContent text.skipToNavigation

Work table W1,500xD800xH800–850 mm work board RAU


Article number 8G163532
Width (mm) 1500
Depth (mm) 800
Height (mm) 800 - 850
Thickness worktop (mm) 25
Material worktop Solid wood
Adjustable height Yes
Packed per 1

Specifications

Width (mm) 1500
Depth (mm) 800
Height (mm) 800 - 850
Thickness worktop (mm) 25
Material worktop Solid wood
Adjustable height Yes

Article numbers

Article number 8G163532
EAN 4040376480736
UNSPSC 24102006
Manufacturer article nr  9000425484
Do not close this page. This message will disappear, when the page is fully loaded.