text.skipToContent text.skipToNavigation

Fretsaw table length 170 x width 65 mm made of beech planed / sanded


Article number 8E670980
Width (mm) 65
Length (mm) 170
Material Wood
With tableclamp No
Packed per 1

Specifications

Width (mm) 65
Length (mm) 170
Material Wood
With tableclamp No

Article numbers

Article number 8E670980
EAN 4006094230008
UBB 500583412027
UNSPSC 27110000
Manufacturer article nr  490002
Do not close this page. This message will disappear, when the page is fully loaded.