text.skipToContent text.skipToNavigation

Radius guide 1.0-7 mm no. of blades 17 PROMAT


Article number 8E231869
Measuring range (mm) 1-7
Type of measurement Radius
Metric graduation Yes
Imperial graduation No
Number of blades 17
Packed per 1

Specifications

Measuring range (mm) 1-7
Type of measurement Radius
Metric graduation Yes
Imperial graduation No
Number of blades 17

Article numbers

Article number 8E231869
EAN 4015448410553
UBB 500583406185
UNSPSC 44111809
Manufacturer article nr  4000851415
Do not close this page. This message will disappear, when the page is fully loaded.