text.skipToContent text.skipToNavigation

Puller set KS-2030 8-part clamping width 90 mm clamp depth 100–200 mm KUKKO


Article number 8A446150
Packaging Case
Total number of tools 8
Span (mm) 100-200
Packed per 1

Specifications

Packaging Case
Total number of tools 8
Span (mm) 100-200

Article numbers

Article number 8A446150
EAN 4021176967399
UBB 500583371017
UNSPSC 27110000
Manufacturer article nr  KS-2030-1-193+S
Do not close this page. This message will disappear, when the page is fully loaded.