text.skipToContent text.skipToNavigation

Dreumex Omnicare Dispenser White 0.2-0.5ml Dosage

Article number 7P935314
Surface protection Other
Contactless Yes
Mounting Wall
With mounting material Yes
Transparent No
Basic shape Other
Surface protection control unit Other

Specifications

Surface protection Other
Contactless Yes
Mounting Wall
With mounting material Yes
Transparent No
Basic shape Other
Surface protection control unit Other
Type of soap Liquid soap
Material holder/housing Other
Battery power supply No
Profile Other
Concealed fastening Yes
With anti-theft security No
Design form Other
Material pump (control element) Other
Accent colour White
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour White
With exchangeable cover/rosette decor No
Surface treatment Other

Article numbers

Article number 7P935314
EAN 8712602004295
UBB 500670900066
UNSPSC 47130000
Manufacturer article nr  99999061036
Do not close this page. This message will disappear, when the page is fully loaded.