text.skipToContent text.skipToNavigation

Combination belt grinder GU 20 S 75 x 762 mm 200 x 30 x 32 mm 600 W 2850 min-¹ OPTI-GRIND


Article number 7H327907
Width 261
Height 459
Length belt/tape/tie (mm) 762
Voltage (V) 230
Frequency (Hz) 50 - 50
Length 501
Nominal power consumption (W) 600
Packed per 1

Specifications

Width 261
Height 459
Length belt/tape/tie (mm) 762
Voltage (V) 230
Frequency (Hz) 50 - 50
Length 501
Nominal power consumption (W) 600
Machine weight (kg) 20.7
Belt speed (m/min) 2850 - 2850
Band width (mm) 75

Article numbers

Article number 7H327907
EAN 4030635028878
UBB 500583125348
UNSPSC 27112704
Manufacturer article nr  3101570
Do not close this page. This message will disappear, when the page is fully loaded.