text.skipToContent text.skipToNavigation

Clamping sleeve D.3,2mm L.50mm f.ABITIG 17/18/26 A.BINZEL


for ABITIG GRIP 17 / ABITIG GRIP 18 / ABITIG GRIP 26

Article number 7C967379
D (mm)
L (mm) 50
Packed per 1

Specifications

D (mm) 3.2
L (mm) 50

Description

for ABITIG GRIP 17 / ABITIG GRIP 18 / ABITIG GRIP 26

Article numbers

Article number 7C967379
EAN 4036584107367
UBB 500729854223
UNSPSC 23270000
Manufacturer article nr  702.0010
Do not close this page. This message will disappear, when the page is fully loaded.