text.skipToContent text.skipToNavigation

Multi-purpose jet pipe STORZ CM Storz C aluminium / plastic 9 mm MCC


Article number 7A046029
Length (mm) 410
Material Plastic
Connection size Other
Suitable for foam No
Packed per 1

Specifications

Length (mm) 410
Material Plastic
Connection size Other
Suitable for foam No

Article numbers

Article number 7A046029
UBB 500719204041
UNSPSC 31162401
Manufacturer article nr  ST52STRALROR
Do not close this page. This message will disappear, when the page is fully loaded.