text.skipToContent text.skipToNavigation

Feeler gauge stock thickness 0.40 mm length 5 m width 12.7 mm PROMAT


Article number 6Y826605
Measuring range (mm) 0.40-0.40
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1
Packed per 1

Specifications

Measuring range (mm) 0.40-0.40
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1

Article numbers

Article number 6Y826605
EAN 4015448500711
UBB 500583007033
UNSPSC 41111617
Manufacturer article nr  4000851455
Do not close this page. This message will disappear, when the page is fully loaded.