text.skipToContent text.skipToNavigation

Steel packaging strap W16 mmxT0.5 mm run length 1600 m steel 2 rings at approx.


Article number 6X374045
Colour Other
Width 16
Design Strapping
Shape Round
Thickness (mm) 0.5
Length 1600000
Material Metal
Packed per 1

Specifications

Colour Other
Width 16
Design Strapping
Shape Round
Thickness (mm) 0.5
Length 1600000
Material Metal

Article numbers

Article number 6X374045
EAN 4030198205648
UBB 500582979257
UNSPSC 27110000
Manufacturer article nr  20564
Do not close this page. This message will disappear, when the page is fully loaded.