text.skipToContent text.skipToNavigation

Hot air gun HG 2120 E KF set 2200 W STEINEL


Article number 6U557647
Width 87
Height 200
Frequency (Hz) 50 - 60
Length 253
Temperature (°C) 80 - 630
Nominal power consumption (W) 2200
Machine weight (kg) 0.837
Packed per 1

Specifications

Width 87
Height 200
Frequency (Hz) 50 - 60
Length 253
Temperature (°C) 80 - 630
Nominal power consumption (W) 2200
Machine weight (kg) 0.837
Air volume (l/min) 500
Supply voltage (V) 220 - 230
Type HG 2120 E

Article numbers

Article number 6U557647
EAN 4007841006464
UBB 500582949227
UNSPSC 40101819
Manufacturer article nr  006464
Do not close this page. This message will disappear, when the page is fully loaded.