text.skipToContent text.skipToNavigation

Spare wheel wheel dm 200 mm load cap. 220 kg BS ROLLEN


Article number 6R496730
Width (mm) 45
Diameter (mm) 200
Load bearing capacity (kg) 220
Shaft diameter (mm) 20
Material tread Rubber
Hub length (mm) 60
Bearing Plain bearing
Packed per 1

Specifications

Width (mm) 45
Diameter (mm) 200
Load bearing capacity (kg) 220
Shaft diameter (mm) 20
Material tread Rubber
Hub length (mm) 60
Bearing Plain bearing

Article numbers

Article number 6R496730
EAN 4021885120122
UBB 500582895180
UNSPSC 48102100
Manufacturer article nr  B44.201
Do not close this page. This message will disappear, when the page is fully loaded.